Skip to content Skip to navigation menu
Recon™ Eyewear

250-32-0520

Recon™ Eyewear
Item #113044024
  • Clear Temple Color
  • Clear Lens Color
  • Anti-Fog & Scratch Resistant Lens Coating
Recon™ Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Clear Temple Color
  • Clear Lens Color
  • Anti-Fog & Scratch Resistant Lens Coating

description

  • Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.

features

  • Lightweight, rimless design provides all day comfort
  • Flexible bayonet temples contain rubber pads for a secure, non-slip fit
  • Adjustable rubber nosepiece provides a comfortable fit
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3
Temple Bayonet
Frame Style Rimless
Standard ANSI z87, CSA z94, Taa Comp
Base Curve 9
Color Clear
Lens Clear
Size OS
Bridge Rubber
Lens Color Clear
Frame Fit Universal
Frame Clear
Lens Coating Anti-Scratch, FogLess 3Sixty
Coating Anti-Scratch, Anti-Reflective
Sustainability Recyclable via Terracycle Program
Weight 0.1 LB
EAN or UPC 616314209529
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison