- Gloss Black Temple Color
- Gray Lens Color
- Anti-Scratch & Fogless® 3Sixty™ Lens Coating
description
- Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
features
- Lightweight, rimless design provides all day comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Lens Coating | Anti-Scratch, FogLess 3Sixty |
| Frame Style | Rimless |
| Frame Fit | Universal |
| Bridge | Rubber |
| Lens | Tinted |
| Series | Recon™ |
| Sustainability | Recyclable via Terracycle Program |
| Temple | Bayonet, Rubber Tips |
| Lens Material | Polycarbonate, 99.99% UVA and UVB Light Absorption |
| Lens Color | Gray |
| Lens Type | Dual |
| Base Curve | 9 |
| Frame Material | Polycarbonate/TPR/PVC |
| Frame Color | Gloss Black |
| Standard | ANSI z87, CSA z94, Taa Comp |
| Size | OS |
| Color | Black |
| Weight | 0.1 LB |
| EAN or UPC | 616314209536 |
-
Prop 65


