- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Unique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
features
- Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
- Bayonet style temples with non-slip rubber pads provide a secure fit
- Adjustable rubber nose pads offer a custom, comfortable fit
- 9.5 Base curve lens
- Meets ANSI Z87.1+
| Frame Fit | Universal |
| Sustainability | Recyclable via Terracycle Program |
| Base Curve | 9.5 |
| Size | OS |
| Bridge | Rubber |
| Lens | Tinted |
| Color | Black |
| Frame Style | Semi-Rimless |
| Standard | ANSI z87, Taa Comp |
| Temple | Bayonet, Rubber Tips |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens Color | Gray |
| Weight | 0.15 LB |
| EAN or UPC | 616314130335 |

