- Burgundy Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Great field of vision with a unique, sporty temple design.
features
- Flexible nose bridge for a comfortable fit
- Co-injected rubber temple ends provide excellent grip
- Di-electric, non-conductive frame
- Meets CSA Z94.3 requirements for Canada
- 9.75 base curve lens
| Lens Coating | Anti-Scratch, Anti-Fog |
| Bridge | Rubber |
| Temple | Bayonet |
| Standard | ANSI Z87, CSA Z94 Compliant |
| Lens Color | Burgundy |
| Frame Style | Rimless |
| Base Curve | 9.75 |
| Frame Fit | Round Face |
| Weight | 16.76 LB |
| EAN or UPC | 616314156779 |

