- Clear Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Popular one-piece lens design that offers a perfect fit.
features
- Lightweight, rimless design provides all day user comfort
- Bayonet temples with end tips that curve out for ease of placement on face
- Non-slip rubber nose pads offer a secure fit
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Frame Style | Rimless |
| Standard | ANSI z87, CSA z94 Compliant, Taa Comp |
| Bridge | Rubber |
| Construction | Dielectric |
| Lens Color | Clear |
| Base Curve | 10 |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Size | OS |
| Frame Fit | Narrow Face |
| Temple | Bayonet, Rubber Tips |
| Color | Clear |
| Lens | Clear |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 0.11 LB |
| EAN or UPC | 616314129155 |

