- Black Lens Color
- Anti-Scratch/Anti-Reflective Lens Coating
- Box of 6
description
- Eliminate reflection and glare when working outdoors or near water.
features
- Lightweight, full frame design offers all day comfort
- Bayonet temples are rubber co-molded for a secure fit
- Non-slip rubber nose pads provide a comfortable fit
- 8 Base curve lens
- Meets ANSI Z87.1+
| Lens Coating | Anti-Scratch, Anti-Reflective |
| Bridge | Rubber |
| Size | OS |
| Lens | Mirror Plus |
| Base Curve | 8 |
| Temple | Bayonet, Co-molded |
| Frame Style | Full |
| Color | Black |
| Standard | ANSI z87, Taa Comp, EN 166, EN 170, EN 172 |
| Lens Color | Red |
| Frame Fit | Universal |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 0.8999999999999999 LB |
| EAN or UPC | 616314129209 |

