- Brown Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Eliminate reflection and glare when working outdoors or near water.
features
- Lightweight, full frame design offers all day comfort
- Bayonet temples are rubber co-molded for a secure fit
- Non-slip rubber nose pads provide a comfortable fit
- 8 Base curve lens
- Meets ANSI Z87.1+
| Color | Brown |
| Standard | ANSI z87, Taa Comp |
| Frame Style | Full |
| Temple | Co-molded |
| Base Curve | 8 |
| Bridge | Rubber |
| Lens Color | Brown |
| Frame Fit | Universal |
| Lens | Polarized |
| Sustainability | Recyclable via Terracycle Program |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Size | OS |
| Weight | 0.15 LB |
| EAN or UPC | 616314129254 |

