- Clear Lens Color
- FogLess 3Sixty Lens Coating
description
- Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
features
- Lightweight, rimless design provides all day user comfort
- Universal fit nose bridge, with soft nose pads for superior comfort
- TPR temple end inserts for excellent grip
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 9.5 Base curve lens front offers wide and unobstructed vision
| Standard | ANSI z87, Taa Comp |
| Lens Coating | FogLess 3Sixty |
| Temple | Bayonet, Rubber Tips |
| Size | OS |
| Lens Color | Clear |
| Base Curve | 9.75 |
| Sustainability | Recyclable via Terracycle Program |
| Frame Fit | Universal |
| Frame Style | Rimless |
| Bridge | Rubber |
| Color | Clear |
| Lens | Clear |
| Weight | 0.08 LB |
| EAN or UPC | 616314232480 |

