- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Interchangeable temples and headband (included) provide the proper protection for the job at hand.
features
- Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
- Comes with both temples AND elastic headband strap
- Temples and strap snap in or out…easily converts from a safety glass to a dust goggle and back
- Bayonet nylon temples with rubber tips for a secure fit
- Molded nose bridge design to fi t the vast majority of users
- 8 Base curve lens
- Meets ANSI Z87.1+
compliances
- 0
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens Color | Clear |
| Color | Black |
| Lens | Clear |
| Base Curve | 8 |
| Size | OS |
| Frame Style | Foam-Lined |
| Standard | ANSI z87, Taa Comp |
| Bridge | Rubber |
| Frame Fit | Universal |
| Temple | Bayonet, Rubber Tips |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 0.03 LB |
| EAN or UPC | 616314062414 |

