- Camouflage Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Full frame styling with flexible temples provides comfort in any work environment
features
- Modern and sporty full frame styling
- Ultra flexible temples provide a comfortable fit on larger head sizes
- Frame contains no metal parts
- A variety of lens options for virtually any lighting environment
| Bridge | Molded |
| Frame Style | Full |
| Temple | Bayonet |
| Color | Camouflage |
| Size | OS |
| Standard | ANSI z87, Taa Comp |
| Sustainability | Recyclable via Terracycle Program |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens | Tinted |
| Frame Fit | Round Face |
| Lens Color | Brown |
| Base Curve | 8 |
| Weight | 0.16 LB |
| EAN or UPC | 616314206115 |

