- Gray Lens Color
- Anti-Scratch/FogLess 3Sixty Lens Coating
description
- Closed cell foam padding for protection and extended use.
features
- Lightweight, comfortable foam-sealed design keeps out dust & airborne particles
- Flexible co-injected temples provide a secure fit
- Non-slip rubber nose pads provide a comfortable fit
- Interchangeable headband included
- 9 Base curve lens
- Meets ANSI Z87.1+
| Lens | Clear |
| Color | Gray |
| Sustainability | Recyclable via Terracycle Program |
| Bridge | Rubber |
| Temple | Co-molded, Rubber Tips |
| Size | OS |
| Frame Style | Foam-Lined |
| Base Curve | 9 |
| Lens Color | Clear |
| Lens Coating | Anti-Scratch, FogLess 3Sixty |
| Standard | ANSI z87, Taa Comp |
| Frame Fit | Universal |
| Weight | 0.11 LB |
| EAN or UPC | 616314232527 |

