- Dark Gray Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- A modernized version of a classic look fits great for any application.
features
- Classic keyhole bridge design improves comfort and fit
- Nylon frame increases flexibility and comfort
- Frame contains no metal parts
| Frame Fit | Universal |
| Bridge | Keyhole |
| Lens Color | Dark Gray |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Style | Full |
| Temple | Spatula |
| Standard | ANSI Z87 |
| Base Curve | 8 |
| Weight | 0.14 LB |
| EAN or UPC | 616314213472 |

