- Silver Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Sporty lightweight design ensures comfort for work, home or play.
features
- Padded upper brow for extra comfort, and reduction of particulate infiltration from overhead hazards
- Rubber tips on the temples provide a comfortable fit
- Ribbed rubber nosepiece offers a more secure fit
- 8 Base curve lens
- Meets ANSI Z87.1+
| Frame Style | Full |
| Bridge | Rubber |
| Color | Silver |
| Frame Fit | Universal |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens | Mirror |
| Standard | ANSI z87, Taa Comp |
| Lens Color | Blue |
| Temple | Rubber Tips |
| Size | OS |
| Base Curve | 8 |
| Weight | 10.8 LB |
| EAN or UPC | 616314036194 |

