- Clear Lens Color
- Anti-Scratch Lens Coating
description
- Our most popular visitor's glasses feature a large frame that can be used alone, or as an Over-The-Glass (OTG) style to fit all personal eyewear.
features
- Polycarbonate unilens
- Over-the-glass design fits over all prescription eyewear
- Can also be worn by itself as a regular safety glass
- Molded nose bridge design to fit the vast majority of users
- Indirect vent temples to reduce fogging
- 4 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Lens Color | Clear |
| Standard | ANSI z87, CSA z94 Compliant, Taa Comp |
| Base Curve | 4 |
| Size | OS |
| Lens Coating | Anti-Scratch |
| Frame Fit | Universal |
| Color | Clear |
| Lens | Clear |
| Sustainability | Recyclable via Terracycle Program |
| Temple | Spatula |
| Frame Style | Over-The-Glass |
| Bridge | Molded |
| Weight | 0.13 LB |
| EAN or UPC | 616314024771 |

