- Camouflage Frame Color
- Clear Lens Color
- Anti-Scratch & Anti-Fog Coating
description
- Wraparound temples with rubberized tips gently grip the wearer's head.
features
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 9 Base curve lens
- Meets ANSI Z87.1+
| Lens | Clear |
| Color | Camouflage |
| Lens Color | Clear |
| Sustainability | Recyclable via Terracycle Program |
| Bridge | Rubber |
| Base Curve | 9 |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens Type | Dual |
| Standard | ANSI z87, Taa Comp |
| Frame Fit | Universal |
| Frame Style | Semi-Rimless |
| Series | Anser™ |
| Temple | Bayonet, Rubber Tips |
| Frame Material | Polycarbonate/PVC |
| Lens Material | Polycarbonate, 99.99% UVA UVB Light Absorption |
| Frame Color | Camouflage |
| Size | OS |
| Weight | 0.09 LB |
| EAN or UPC | 616314186226 |
-
Prop 65


