- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Soft foam padded design quickly converts from glasses to a goggle with the supplied headband.
features
- Foam padding design forms a seal to keep out dust and airborne particles
- Comes with both temples and elastic headband strap
- Converts easily to a goggle by snapping out temples and applying headband
- Bayonet temple tips curve out at ends for ease of placement on face
- Molded nose bridge design to fit the vast majority of users
- 8.75 Base curve lens
- Meets ANSI Z87.1+
| Temple | Bayonet |
| Frame Style | Foam-Lined |
| Base Curve | 8 |
| Lens | Clear |
| Frame Fit | Narrow Face |
| Standard | ANSI Z87 |
| Sustainability | Recyclable via Terracycle Program |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Bridge | Rubber |
| Size | OS |
| Color | Black |
| Lens Color | Clear |
| Weight | 0.13 LB |
| EAN or UPC | 899558001481 |

