- Black Lens Color
- Anti-Scratch Lens Coating
description
- Economical upscale design with a soft nosepiece and stylish shaped lens.
features
- Lightweight design provides all day user comfort
- Soft pliable rubber temples eliminate any pressure points
- Soft nosepiece minimizes slippage and keeps glasses in place for a secure fit
- 9.75 Base curve lens
- Meets ANSI Z87.1+
| Lens Color | Gray |
| Standard | ANSI Z87 |
| Lens | Tinted |
| Lens Coating | Anti-Scratch |
| Size | OS |
| Bridge | Rubber |
| Temple | Rubber Tips |
| Color | Black |
| Sustainability | Recyclable via Terracycle Program |
| Base Curve | 9.75 |
| Frame Style | Rimless |
| Frame Fit | Universal |
| Weight | 0.09 LB |
| EAN or UPC | 899558001887 |

