- Clear Color
- One Size
description
- Economical polycarbonate face shield provides protection against liquid splash.
features
- Elastic headband provides a secure fit for a variety of head sizes
- Foam padded brow provides comfort for extended periods of wear
- This product is not tested to, nor does it meet any safety standard
| Lens Color | Clear |
| Color | Clear |
| Thickness | 0.25 mm |
| Material | Polycarbonate |
| Shape | Flat |
| Weight | 0.08 LB |
| EAN or UPC | 616314309601 |

