- Clear Color
- One Size
description
- Clear uncoated polycarbonate .010 splash shield with elastic headband for quick adjustment features a comfortable padded brow for all day use. Provides adequate clearance for glasses and goggles. Always wear approved eye protection in conjunction with face protection products.
features
- Universal Fit splash shield for protection against liquid splash and dust
- Not rated for impact applications
- Elastic headband for quick adjustment
- Padded brow for all day comfort
- Adequate clearance for glasses and goggles to be worn behind
- This product is only sold by the case
| Thickness | 0.01 in |
| Standard | Taa Comp. |
| Material | Polycarbonate |
| Color | Clear |
| Size | OS |
| Lens Color | Clear |
| Shape | Cylindrical |
| Lens | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 616314311246 |

