Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Blue Polypropylene Headgear

251-01-5200

Blue Polypropylene Headgear
Item #101392575
  • Blue Color
Blue Polypropylene Headgear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color

description

  • Headgear provides crown protection in grinding applications. Visors are available separately.

features

  • Ratchet suspension provides effortless size adjustment
  • Lightweight, durable blue polypropylene
  • Premium fine tooth ratchet suspension offers more control for an exact fit
  • Visor attaches easily with pin adjustment, and conveniently flips up out of the way when not in use
  • Includes brow sweatband
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3
Manufacturer Name Protective Industrial Products
Material Polypropylene
Color Blue
Weight 0.42 LB
EAN or UPC 616314080920
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison