- Clear Color
- One Size
description
- Polycarbonate visors are suitable for high heat and impact resistant situations, as well as general grinding applications.
features
- Made with virgin resin, which leads to better uniformity of the viewing area
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Lens Color | Clear |
| Material | Polycarbonate |
| Standard | ANSI z87, CSA z94, Taa Comp |
| Lens | Clear |
| Shape | Flat |
| Size | OS |
| Color | Clear |
| Thickness | 0.04 in |
| Weight | 0.26 LB |
| EAN or UPC | 616314080937 |

