- Clear Color
- One Size
description
- Polycarbonate visors are suitable for cutting and grinding applications, or any situation that requires impact resistant rated face protection.
features
- Clear Polycarbonate .040 Visor
- Pre-assembled clear chin cup to provide additional protection
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Meets ANSI Z87.1+ Requirements
| Shape | Flat |
| Thickness | 0.04 in |
| Lens | Clear |
| Color | Clear |
| Material | Polycarbonate |
| Lens Color | Clear |
| Standard | ANSI z87, Taa Comp |
| Size | OS |
| Weight | 0.066 LB |
| EAN or UPC | 616314250392 |

