- Green Color
- One Size
description
- PETG visors are suitable for general dust and splash protection.
features
- Made with virgin resin, which leads to better uniformity of the viewing area
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Meets ANSI Z87.1
- Meets CSA Z94.3
| Lens Color | Green |
| Color | Green |
| Thickness | 0.04 mm |
| Shape | Flat |
| Material | PETG |
| Weight | 0.25 LB |
| EAN or UPC | 616314115493 |

