- Black Color
description
- Fits any hard hat with universal hole pattern to allow attachment of visor to helmet. Shield and hard hat are not included. Always wear approved eye protection in conjunction with face protection products.
features
- Fits all hard hats with universal accessory slots
- Pivoting blades allow visor to lift up when not in use
- Curved plastic channel fits over the brim of most hard hats
- Will fit any safety visor with a universal hole pattern
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Size | OS |
| Color | Black |
| Standard | ANSI Z87 |
| Material | Plastic |
| Weight | 0.42 LB |
| EAN or UPC | 616314114694 |

