- Black Color
- One Size
description
- Fits most cap style hats. Shield and hard hat are not included. Always wear approved eye protection in conjunction with face protection products.
features
- Fits most cap style hats
- Visor mounting points are designed to fit most universal hole patterns
- Rubber tension cord is designed to prevent slipage and damage to the hard hat
- Meets ANSI Z87.1-2015 Requirements
| Material | Plastic |
| Color | Black |
| Standard | ANSI z87.1+ |
| Size | OS |
| Weight | 0.44 LB |
| EAN or UPC | 616314250385 |

