- Silver Color
description
- Aluminum brackets provide secure face shield mounting for tough jobs. Shield and hard hat are not included. Always wear approved eye protection in conjunction with face protection products.
features
- Fits most full brim style hats
- Aluminum composition is designed to withstand extreme hot and cold temperatures
- Visor mounting points are designed to fit most universal hole patterns
- Rubber sleeve on the tension spring is designed to prevent slipage and damage to the hard hat
- Meets ANSI Z87.1-2015 Requirements
| Color | Silver |
| Material | Aluminum |
| Size | OS |
| Standard | ANSI z87, Taa Comp |
| Weight | 0.42 LB |
| EAN or UPC | 616314204432 |

