- Ratchet Suspension
- Polypropylene Material
- OS Size
- Blue Color
description
- Headgear provides crown protection in grinding applications. Visors are available separately.
features
- Ratchet suspension provides effortless size adjustment
- Lightweight and durable blue polypropylene
- Visor attaches easily with pin adjustment, and conveniently flips up out of the way when not in use
- Includes brow sweatband
- Meets ANSI Z87.1+ Requirements
| Size | OS |
| Standard | ANSI z87, Taa Comp |
| Material | Polypropylene |
| Color | Blue |
| Weight | 0.61 LB |
| EAN or UPC | 616314164286 |

