- Clear Color
description
- Polycarbonate visors are suitable for high heat and impact resistant situations, as well as general grinding applications.
features
- Made with virgin resin, which leads to better uniformity of the viewing area
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Meets ANSI Z87.1+ Requirements
| Lens Color | Clear |
| Thickness | 0.06 in |
| Shape | Flat |
| Material | Polycarbonate |
| Color | Clear |
| Standard | ANSI z87, Taa Comp |
| Lens | Clear |
| Size | OS |
| Weight | 0.34 LB |
| EAN or UPC | 616314159428 |

