- Clear Color
description
- PETG visors are suitable for general dust and splash protection.
features
- Made with virgin resin, which leads to better uniformity of the viewing area
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Meets ANSI Z87.1 Requirements
| Shape | Curved |
| Color | Clear |
| Thickness | 0.04 in |
| Lens | Clear |
| Lens Color | Clear |
| Standard | ANSI z87, Taa Comp |
| Material | PETG |
| Size | OS |
| Weight | 0.3 LB |
| EAN or UPC | 616314159435 |

