- Green Color
- One Size
description
- Suitable for dust and impact resistant situations, as well as general grinding applications. Always wear approved eye protection in conjunction with face protection products.
features
- Molded faceshield designs provide improved optical clarity and peripheral vision
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
| Color | Green |
| Size | OS |
| Shape | Molded - Cylindrical |
| Material | Polycarbonate |
| Lens Color | Green |
| Lens | IR Filter |
| Thickness | 0.078 in |
| Weight | 0.66 LB |
| EAN or UPC | 616314206498 |

