- Green Color
- One Size
description
- Suitable for dust and impact resistant situations, as well as general grinding applications.
features
- Molded faceshield designs provide improved optical clarity and peripheral vision
- Aspherical shape is tapered at the chin for improved head/neck range of motion
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
| Shape | Molded - Cylindrical |
| Color | Green |
| Lens Color | Green |
| Size | OS |
| Thickness | 0.078 in |
| Lens | IR Filter |
| Material | Polycarbonate |
| Weight | 0.66 LB |
| EAN or UPC | 616314206504 |

