- Clear Color
- One Size
description
- Suitable for dust and impact resistant situations, as well as general grinding applications.
features
- Molded faceshield designs provide improved optical clarity and peripheral vision
- Aspherical shape is tapered at the chin for improved head/neck range of motion
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
| Material | Polycarbonate |
| Lens | Clear |
| Standard | EN 166, EN 170, EN 172 |
| Thickness | 0.078 in |
| Shape | Molded - Aspherical |
| Color | Clear |
| Lens Color | Clear |
| Size | OS |
| Weight | 0.66 LB |
| EAN or UPC | 616314173875 |

