- Black Color
description
- Optimal face protection for landscaping, brush clearing and trimming. Headgear is not included. Always wear approved eye protection in conjunction with face protection products.
features
- Sturdy wire mesh visor provides protection from debris and airborne particles
- Steel mesh design provides air circulation for humid conditions
- Can be worn with headgear units or hard hat mounting brackets
- Meets ANSI Z87.1
| Standard | ANSI z87, Taa Comp |
| Shape | Molded - Cylindrical |
| Color | Black |
| Lens Color | Black |
| Material | Steel Wire Mesh |
| Size | OS |
| Weight | 0.36 LB |
| EAN or UPC | 616314206832 |

