- Salus Goggles
- Light Blue Frame
- Polycarbonate Lens
- Indirect Venting
- Clear Lens
features
- Offers indirect ventilation for liquid splash protection
- Wide facial flange for a secure seal
- Soft vinyl body for optimal comfort and fit
- Nose area split to fit the vast majority of users
- Adjustable (non-latex) headband strap allows for proper fit on all users
- Clear blue transparent frame to prevent yellowing
- Fogless™ lens coating keeps goggles clear in all situations
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Strap Type | Elastic |
| Strap Material | Non-Latex |
| Lens Color | Clear |
| Style | Bouton Goggles |
| Suspension Type | Elastic Strap |
| Frame Color | Light Blue |
| Ventilation | Indirect |
| Weight | 0.0 LB |
| EAN or UPC | 616314091957 |

