- Fortis Goggles
- Beige Frame
- Polycarbonate Lens
- Indirect Venting
- Clear Lens
features
- Offers indirect ventilation for liquid splash protection
- Wide facial flange for a secure seal
- Flexible, soft rubber/polyester body for optimal comfort and fit
- Nose area split to fit the vast majority of users.
- Wide adjustable (non-latex) headband strap allows for proper fit on all user
- Headband strap attaches to frame with a swivel clip to ensure a comfortable fit
- Fogless™ lens coating keeps goggles clear in all situations
| Frame Color | Beige |
| Ventilation | Indirect |
| Lens Color | Clear |
| Strap Material | Non-Latex |
| Frame Material | Rubber |
| Suspension Type | Elastic Strap |
| Resistance | Dust, Impact, Splash |
| Lens Coating | Anti-Fog |
| Strap Type | Elastic |
| Style | Bouton Goggles |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 616314091964 |

