- Light Blue Color
- Anti-Scratch/Anti-Fog Lens Coating
- Elastic Strap
description
- Modern wraparound style offers a snug, comfortable fit with a wide viewing area. Ideal for general manufacturing & anywhere eye protection is needed.
features
- Wraparound lens design with distortion-free panoramic viewing
- Offers indirect ventilation for liquid splash protection
- Wide facial flange for a secure seal
- Nose area split to fit the vast majority of users
- Clear blue transparent frame to prevent yellowing
- Fits comfortably over most prescription glasses
- Wide elastic headband with adjustable buckle
- Headband strap attaches to frame with a swivel clip to ensure a comfortable fit
- 6 Base curve lens
- Meets ANSI Z87.1
| Color | Light Blue |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens Color | Gray |
| Lens | Tinted |
| Strap | Elastic |
| Size | OS |
| Base Curve | 5.75 |
| Ventilation | Indirect |
| Frame Material | PVC |
| Headband | Elastic |
| Standard | ANSI Z87 |
| Weight | 0.35 LB |
| EAN or UPC | 616314106316 |

