Skip to content Skip to navigation menu
Gray One Size Safety Goggles

251-60-000V

Gray One Size Safety Goggles
Item #113044086
  • Gray Color
Gray One Size Safety Goggles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color

description

  • Providing excellent full face protection against splash and dust when combined with the Bouton® Optical Stone™ goggle.

features

  • ANSI rated polycarbonate face shield
  • Can be attached and removed from goggle in seconds
Standard Taa Comp.
Size OS
Color Gray
Weight 0.46 LB
EAN or UPC 616314160707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison