- Gray Color
- Anti-Scratch/FogLess 3Sixty Lens Coating
- Elastic Strap
description
- Tough goggle with optional visor attachment for face protection. Helps provide protection from projectiles and impact in general use applications.
features
- Tough clear polycarbonate lens for high-impact protection
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- Adjustable elastic strap provides a comfortable fit
- Indirect ventilation for liquid splash protection
- Optional ANSI rated polycarbonate visor can be attached and removed in seconds
- 5 base curve lens
| Frame Material | PVC |
| Color | Gray |
| Headband | Elastic |
| Standard | ANSI z87, Taa Comp |
| Base Curve | 5 |
| Size | OS |
| Strap | Elastic |
| Lens Coating | Anti-Scratch, FogLess 3Sixty |
| Lens | Clear |
| Lens Color | Clear |
| Ventilation | Indirect |
| Weight | 0.23 LB |
| EAN or UPC | 616314160691 |

