- Clear Color
- Anti-Scratch/FogLess 3Sixty Lens Coating
- Neoprene Rubber Strap
description
- Helps provide protection from projectiles, impact and liquid splash.
features
- Indirect Vent for liquid splash protection
- Clear polycarbonate lens with Anti-Scratch and FogLess® 3Sixty™
- Adjustable neoprene strap provides a comfortable fit
- FogLess® 3Sixty™ provides the ultimate anti-fog protection
- Strap buckle for easy donning when wearing head protection
- Fits over most prescription glasses
- Comfortable TPR seal for comfort and extended use
- ANSI Z87.1-2015 D3 Splash/Droplet Compliant
| Lens | Clear |
| Base Curve | 10 |
| Lens Coating | FogLess 3Sixty |
| Color | Green |
| Silicone Free | No |
| Lens Color | Clear |
| Ventilation | Indirect |
| Frame Material | PVC |
| Strap Material | Neoprene Rubber |
| Standard | ANSI z87, Taa Comp |
| Size | OS |
| Weight | 0.38 LB |
| EAN or UPC | 616314273834 |

