- Gray Color
- Anti-Scratch/Anti-Fog Lens Coating
- Neoprene Rubber Strap
description
- Dual Lens system designed to provide the ultimate anti-fog protection for any work environment.
features
- Double lens technology prevents fogging by separating the air temperature from your body heat
- Foam padded surface for a comfortable seal
- Neoprene rubber headband for extra durability in harsh environments
- Low profile design for use with head protection
- Indirect ventilation protects against liquid splash
- 99.99% UVA and UVB light filtration
- 5.75 base curve lens
| Lens | Tinted |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Base Curve | 5.75 |
| Color | Gray |
| Strap Material | Neoprene Rubber |
| Lens Color | Gray |
| Ventilation | Indirect |
| Frame Material | PVC |
| Weight | 19.84 LB |
| EAN or UPC | 5038428180900 |

