- Gray Color
- Anti-Scratch/Anti-Fog Lens Coating
- Elastic Strap
description
- Performance goggle that provides form fitting comfort and superior all day protection.
features
- Offers indirect ventilation for liquid splash protection
- Wide facial flange for a secure seal
- Flexible, soft rubber/polyester body for optimal comfort and fit
- Fits comfortably over most prescription glasses
- Nose area split to fit the vast majority of users
- Wide adjustable (non-latex) headband strap
- Headband strap attaches to frame with a swivel clip to ensure a comfortable fit
- FogLess™ lens coating
- Comes individually boxed
- 5.25 Base curve lens
| Size | OS |
| Lens Color | Clear |
| Standard | ANSI Z87 |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Material | Synthetic Rubber |
| Lens | Clear |
| Color | Gray |
| Base Curve | 5 |
| Strap | Elastic |
| Ventilation | Indirect |
| Headband | Elastic |
| Weight | 0.27 LB |
| EAN or UPC | 616314164033 |

