- Clear Color
- Clear Lens
description
- The EVOGuard™ range has been specifically designed to maximize compatibility with a range of other JSP products, such as Evolution® Safety Helmets, the Force®8 respirator with PressToCheck™, Springfit™ disposable masks and the Sonis® helmet mounted ear defender range.
features
- Made with virgin resin, which leads to better uniformity of the viewing area
- Compatible with JSP® EVO® hard hats and safety helmets except EVO®Vista® and EVO®6100 series
- Visor filters harmful UV radiation to protect the eyes while also offering high light transmission and enhanced color recognition
- EVOGuard® MAX visors offer enhanced coverage with an integral chinguard
- Anti-scratch treatment toughens surface for a longer product life with fewer scratches
- Anti-fog surface coating reduces fogging while maintaining clear vision
- Meets ANSI Z87.1 Requirements
| Lens | Clear |
| Size | OS |
| Shape | Curved |
| Lens Color | Clear |
| Material | Polycarbonate |
| Color | Clear |
| Standard | ANSI z87, Taa Comp |
| Weight | 8.51 LB |
| EAN or UPC | 5038428256261 |

