- Black Color
description
- The EVOGuard™ range has been specifically designed to maximize compatibility with a range of other JSP products, such as Evolution® Safety Helmets, the Force®8 respirator with PressToCheck™, Springfit™ disposable masks and the Sonis® helmet mounted ear defender range.
features
- Sturdy woven nylon mesh visor provides protection from debris and airborne particles while providing air circulation in humid conditions
- Compatible with JSP® EVO® hard hats and safety helmets except EVO®Vista® and EVO®6100 series
- Visible Light Transmission - 65%
- Self-lubricating hinges hold the visor securely in position
- ABS over-molded frame with a woven nylon mesh visor material
- Meets ANSI Z87.1 Requirements
| Material | Nylon |
| Standard | ANSI z87, Taa Comp |
| Shape | Molded - Cylindrical |
| Color | Black |
| Size | OS |
| Lens Color | Black |
| Weight | 8.51 LB |
| EAN or UPC | 5038428256308 |

