- Black Color
- One Size
| Shape | Curved |
| Color | Black |
| Sustainability | Recyclable via Terracycle Program |
| Material | Plastic |
| Standard | Taa Comp. |
| Size | OS |
| Weight | 0.0 KG |
| EAN or UPC | 620606210599 |
| Shape | Curved |
| Color | Black |
| Sustainability | Recyclable via Terracycle Program |
| Material | Plastic |
| Standard | Taa Comp. |
| Size | OS |
| Weight | 0.0 KG |
| EAN or UPC | 620606210599 |