Skip to content Skip to navigation menu
Black One Size Hard Hat Accessory

251-EPHC02

Black One Size Hard Hat Accessory
Item #117373225
  • One Size
  • Black Color
Black One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Black Color

description

  • Quickly and easily attach headgear or bracket accessories on hard hats with universal slots

features

  • To attach headgear or brackets to a hard hat
  • Fits easily on to most hard hats with universal slots
  • Quick and easy snap on and off feature
Size OS
Color Black
Standard TAA Comp
Weight 0.0 LB
EAN or UPC 620606211718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison