- Gray
- 18 in Size
description
- Exceptional performance and value with more than three times greater abrasion resistance when compared to traditional para-aramid sleeves. Manufactured with proprietary HPPE, Steel/Spun Dyneema blend with polyester lining, offering superior cut resistance, comfort and fit while maintaining its performance after multiple washings.
features
- Raises the standards for performance knit sleeves offering an increase in overall performance and value compared to UHMPE sleeves
- Superior cut resistance, up to two times better compared with UHMPE sleeves
- Manufactured with Proprietary HPPE and Stainless Steel and also featuring Spun DSM Dyneema® with Polyster lining
- Superior abrasion and Fatigue Resistance, more than 3 times greater than traditional para-aramid sleeves for lower cost per use
- Exceptional comfort and fit
- Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage, or stiffening. Will retain its performance after multiple washings
- 100% Silicone Free so it can be used in applications requiring a silicone free environment
| Liner Material | HPPE, Stainless Steel Wire, Dyneema |
| Ply | Single-Ply |
| Bleach | Bleach |
| Standard | ANSI Method TDM, ANSI Cut 9 A5, Taa Comp |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Construction | Seamless Knit, Blousy |
| Silicone Free | Yes |
| Color | Gray |
| Dry Temperature | Low Heat |
| Size | 18 in |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Top Arm Option | Elastic Ends, Elastic Cuff |
| Finger Thumb Option | Thumb Hole |
| Weight | 0.11 LB |
| EAN or UPC | 662909251862 |

