Skip to content Skip to navigation menu
Orange Wall-Mounted Eyewear Dispenser

252-ED100

Orange Wall-Mounted Eyewear Dispenser
Item #113453853
  • Wall-Mounted Eyewear Dispenser
Orange Wall-Mounted Eyewear Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wall-Mounted Eyewear Dispenser

description

  • Great way to dispense Bouton® Optical safety glasses to workers and visitors.

features

  • A wall-mounted eyewear dispenser that ensures workers and visitors are in compliance with the eye protection requirements
  • Sturdy 18 gauge steel construction that will not brake or crack
  • Orange powder coated finish makes this dispenser very durable and easy to see
  • Designed to hold 12 safety glasses
  • Mounting hardware and instructions are included
Size OS
Mount Type Wall
Color Orange
Weight 5.29 LB
EAN or UPC 616314226007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison