- Black Color
description
- Keeps glasses close at hand, helping provide a safer workplace.
features
- Fashionable nylon lanyard
- Holds eyewear securely in place
| Standard | Taa Comp. |
| Size | OS |
| Color | Black |
| Material | Nylon |
| Weight | 0.05 LB |
| EAN or UPC | 616314027666 |
| Standard | Taa Comp. |
| Size | OS |
| Color | Black |
| Material | Nylon |
| Weight | 0.05 LB |
| EAN or UPC | 616314027666 |