- Lens Cleaning Station
features
- Disposable dispenser
- Contains 8 oz. of anti-fog/anti-static cleaner and two boxes of 300-count tissues
- Spray pump bottle
- Lint-free absorbent tissues are made from 100% recycled materials
- For plastic, glass or polycarbonate lenses
- Station can also be easily placed on walls
- Silicone free
| Color | Clear |
| Silicone Free | Yes |
| Size | Display |
| Standard | TAA Comp |
| No. of Tissues | 300 |
| Weight | 13.23 LB |
| EAN or UPC | 616314025525 |

