- 8.7" x 4.7"
- 100 per Box
features
- For plastic, glass and polycarbonate lenses
- Ideal for safety goggles, face shields and glasses
- Anti-fog, anti-static
- Stations are designed for easy placement on most any wall of surface
| Color | White |
| Silicone Free | Yes |
| Type | Dispenser |
| Weight | 9.04 LB |
| EAN or UPC | 616314025518 |
-
Pre-Packed Quantities


